https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA45-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMjh8aW1hZ2UvanBlZ3xhRGcwTDJneE55OHhNRGN4TVRNeE1qRXpPREkzTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEUwTlY4elh6TXdNSGd6TURBdWFuQm58MWQwOGVlMTNjZTk5MTNiMzRlMmQwMmI0MTIyODYyY2RmZjBhZDUxNzhmZTE4NjdkZjVlNGNhZGQ3M2VjMDM5Ng
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA45-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMjh8aW1hZ2UvanBlZ3xhRGcwTDJneE55OHhNRGN4TVRNeE1qRXpPREkzTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEUwTlY4elh6TXdNSGd6TURBdWFuQm58MWQwOGVlMTNjZTk5MTNiMzRlMmQwMmI0MTIyODYyY2RmZjBhZDUxNzhmZTE4NjdkZjVlNGNhZGQ3M2VjMDM5Ng
SKF
SKF
17691 / 1.811X2.732X0.433 HMSA45 P
SKF SKF
Description
CRSEAL 17691 / 1.811X2.732X0.433 HMSA45P ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1.811" Shaft Dia; 2.732" Housing Bore; 0.433" Nominal Width; Polyacrylate Lip; Solid Seal; 0.433" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA45 Seal Design Code
Part #
17691
BDI #
1244342
Details
59.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/17691-1-811X2-732X0-433-HMSA45-P/p/1244342
Your Price
$ 59.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.103
EAN
0085311902366
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA45
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA45
Other Features
Internal and External Lip | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.162
Long Description
Lip Seal; 1.811" Shaft Dia; 2.732" Housing Bore; 0.433" Nominal Width; Polyacrylate Lip; Solid Seal; 0.433" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA45 Seal Design Code
Nominal Width
0.433 Inch | 10.998 Millimeter
Actual Width
0.433 Inch | 10.998 Millimeter
Shaft Diameter
1.811 Inch | 45.999 Millimeter
Housing Bore
2.732 Inch | 69.393 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

