

SKF
SKF
17696 / 1.772X2.559X0.315 HMSA85 P
SKF SKF
Description
CRSEAL 17696 / 1.772X2.559X0.315 HMSA85P ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1.772" Shaft Dia; 2.559" Housing Bore; 0.315" Nominal Width; Polyacrylate Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA85 Seal Design Code
Part #
17696
BDI #
1244345
Details
40.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/17696-1-772X2-559X0-315-HMSA85-P/p/1244345
Your Price
$ 40.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.031
EAN
0085311197908
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA85
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA85
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
17696
Weight / LBS
0.099
Long Description
Lip Seal; 1.772" Shaft Dia; 2.559" Housing Bore; 0.315" Nominal Width; Polyacrylate Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA85 Seal Design Code
Housing Bore
2.559 Inch | 64.999 Millimeter
Nominal Width
0.315 Inch | 8.001 Millimeter
Shaft Diameter
1.772 Inch | 45.009 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh