https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWA4-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDZ8aW1hZ2UvanBlZ3xhR0V5TDJoaVpTOHhNRGN4TVRNd056Z3hNamc1TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWMEUwWHpKZk16QXdlRE13TUM1cWNHY3w0ZWVmY2M3OGJkMzk5NTMyYjFiZTViZTFiN2M4MzQ2MmEwYTc0Yzk2NmEzMjRlZDhjNTgzMTgxOWE4NWRlZWM3
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWA4-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDZ8aW1hZ2UvanBlZ3xhR0V5TDJoaVpTOHhNRGN4TVRNd056Z3hNamc1TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWMEUwWHpKZk16QXdlRE13TUM1cWNHY3w0ZWVmY2M3OGJkMzk5NTMyYjFiZTViZTFiN2M4MzQ2MmEwYTc0Yzk2NmEzMjRlZDhjNTgzMTgxOWE4NWRlZWM3
SKF
SKF
17727 / 1.739X3X0.5 CRWA4 P
SKF SKF
Description
CRSEAL 17727 / 1.739X3X0.5 CRWA4 P SEAL ; NON-RETURNABLE
Lip Seal; 1.739" Shaft Dia; 3" Housing Bore; 1/2" Nominal Width; Polyacrylate Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA4 Seal Design Code
Part #
17727
BDI #
1244368
Details
53.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/17727-1-739X3X0-5-CRWA4-P/p/1244368
Your Price
$ 53.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.101
EAN
0085311019019
Product Group - BDI
S02250
Generic Design Code
C_R_CRWA4
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA4
Other Features
Without Inner Case | Flanged OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.158
Long Description
Lip Seal; 1.739" Shaft Dia; 3" Housing Bore; 1/2" Nominal Width; Polyacrylate Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA4 Seal Design Code
Shaft Diameter
1.739 Inch | 44.171 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
3 Inch | 76.2 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


