SKF
SKF
17775 / 1.766X2.412X0.37 HMSA1 P
SKF SKF
Description
CRSEAL 17775 / 1.766X2.412X0.37 HMSA1 P ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1-49/64" Shaft Dia; 2.412" Housing Bore; 0.37" Nominal Width; Polyacrylate Lip; Solid Seal; 0.37" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA1 Seal Design Code
Part #
17775
BDI #
1244389
Details
61.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/17775-1-766X2-412X0-37-HMSA1-P/p/1244389
Your Price
$ 61.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.03
EAN
0085311019194
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
17775
Weight / LBS
0.089
Long Description
Lip Seal; 1-49/64" Shaft Dia; 2.412" Housing Bore; 0.37" Nominal Width; Polyacrylate Lip; Solid Seal; 0.37" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA1 Seal Design Code
Shaft Diameter
1.766 Inch | 44.856 Millimeter
Housing Bore
2.412 Inch | 61.265 Millimeter
Actual Width
0.37 Inch | 9.398 Millimeter
Nominal Width
0.37 Inch | 9.398 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


