https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-D8-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1ODd8aW1hZ2UvanBlZ3xhR0l6TDJoa055OHhNRGN4TVRNd05qZ3lPVGcxTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwUTRYekpmTXpBd2VETXdNQzVxY0djfDRkZmYzYzMwNWIzYjAyNTg0Mjk3NDM3NzcxZmFkNjYyMWM3NWQzZjE5ZDQ3MjYyMGM0MmU5NjcwMjUwOTc1N2M
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-D8-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1ODd8aW1hZ2UvanBlZ3xhR0l6TDJoa055OHhNRGN4TVRNd05qZ3lPVGcxTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwUTRYekpmTXpBd2VETXdNQzVxY0djfDRkZmYzYzMwNWIzYjAyNTg0Mjk3NDM3NzcxZmFkNjYyMWM3NWQzZjE5ZDQ3MjYyMGM0MmU5NjcwMjUwOTc1N2M
SKF
SKF
17799 / 1.772X3.346X0.74 D8 R
SKF SKF
Description
CRSEAL 17799 / 1.772X3.346X0.74 D8 R ; NON-RETURNABLE LIP SEAL
Lip Seal; 1.772" Shaft Dia; 3.346" Housing Bore; 0.74" Nominal Width; Nitrile Lip; Solid Seal; 0.74" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Stainless Steel Case; D8 Seal Design Code
Part #
17799
BDI #
1244401
Details
199.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/17799-1-772X3-346X0-74-D8-R/p/1244401
Your Price
$ 199.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.15
EAN
0085311019347
Product Group - BDI
S02250
Generic Design Code
C_R_D8
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Stainless Steel
Seal Design Code
D8
Other Features
Without Inner Case | 2 Springs
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.399
Long Description
Lip Seal; 1.772" Shaft Dia; 3.346" Housing Bore; 0.74" Nominal Width; Nitrile Lip; Solid Seal; 0.74" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Stainless Steel Case; D8 Seal Design Code
Nominal Width
0.74 Inch | 18.796 Millimeter
Actual Width
0.74 Inch | 18.796 Millimeter
Housing Bore
3.346 Inch | 84.988 Millimeter
Shaft Diameter
1.772 Inch | 45.009 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

