SKF
SKF
178X210X14 HSS4G H
SKF SKF
Description
CRSEAL 178X210X14 HSS4G H LIP SEAL
178MM Shaft Dia; 210MM Housing Bore; 14MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 14MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS4G Seal Design Code
Part #
178X210X14 HSS4G H
BDI #
22780761
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/178X210X14-HSS4G-H/p/22780761
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.28
EAN
0085311534598
Product Group - BDI
S02250
Generic Design Code
C_R_HSS4G
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HSS4G
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
178X210X14 HSS4G H
Weight / LBS
0.617
Long Description
178MM Shaft Dia; 210MM Housing Bore; 14MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 14MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS4G Seal Design Code
Housing Bore
8.268 Inch | 210 Millimeter
Nominal Width
0.551 Inch | 14 Millimeter
Actual Width
0.551 Inch | 14 Millimeter
Shaft Diameter
7.008 Inch | 178 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


