https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRS11-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1OTd8aW1hZ2UvanBlZ3xhR1ZrTDJnMk5TOHhNRGN4TVRNeE1UazBNVFkyTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNVekV4WHpGZk16QXdlRE13TUM1cWNHY3w5YTdiMDI5YWRjMGU0MTY5ODM3ZWMxNjZhMzk0ZWY0NDNiZTFlN2U0ZjVlNDZmNzRjZWU3MTVkYTQyNmZjYmRm
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRS11-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1OTd8aW1hZ2UvanBlZ3xhR1ZrTDJnMk5TOHhNRGN4TVRNeE1UazBNVFkyTWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNVekV4WHpGZk16QXdlRE13TUM1cWNHY3w5YTdiMDI5YWRjMGU0MTY5ODM3ZWMxNjZhMzk0ZWY0NDNiZTFlN2U0ZjVlNDZmNzRjZWU3MTVkYTQyNmZjYmRm
SKF
SKF
17X34X4 CRS11 R
SKF SKF
Description
CRSEAL 17X34X4 CRS11 R SGL LIP SEAL ; NON-RETURNABLE
Lip Seal; 17MM Shaft Dia; 34MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRS11 Seal Design Code
Part #
17X34X4 CRS11 R
BDI #
1252692
Details
28.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/17X34X4-CRS11-R/p/1252692
Your Price
$ 28.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
7316579047326
Product Group - BDI
S02250
Generic Design Code
C_R_CRS11
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRS11
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.029
Long Description
Lip Seal; 17MM Shaft Dia; 34MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRS11 Seal Design Code
Housing Bore
1.339 Inch | 34 Millimeter
Nominal Width
0.157 Inch | 4 Millimeter
Shaft Diameter
0.669 Inch | 17 Millimeter
Actual Width
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

