https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HS8-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNDB8aW1hZ2UvanBlZ3xhRFkwTDJneE9DOHhNREk0TnpJeU1EWTFOREV4TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlVemhmTVY5WFUxOHpNREI0TXpBd0xtcHdad3xlYWI1MzE3YjVkYWRkODM1OTE2MDU0MzE2NTE0NTVmMzA4ZjM4M2I4YjVhOWY0ZWFiYTUxNTVmNTEyMmI5OTc5
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HS8-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNDB8aW1hZ2UvanBlZ3xhRFkwTDJneE9DOHhNREk0TnpJeU1EWTFOREV4TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlVemhmTVY5WFUxOHpNREI0TXpBd0xtcHdad3xlYWI1MzE3YjVkYWRkODM1OTE2MDU0MzE2NTE0NTVmMzA4ZjM4M2I4YjVhOWY0ZWFiYTUxNTVmNTEyMmI5OTc5
SKF
SKF
1800688 / 18X20.076X1 HS8 R
SKF SKF
Description
CRSEAL 1800688 / 18X20.076X1 HS8 R SEAL
18" Shaft Dia; 20.276" Housing Bore; 1" Nominal Width; Nitrile Lip; Split Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Part #
1800688 / 18X20.076X1 HS8 R
BDI #
1244577
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1800688-18X20-076X1-HS8-R/p/1244577
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.53
EAN
0085311476669
Product Group - BDI
S02250
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1800688
Weight / LBS
3.372
Long Description
18" Shaft Dia; 20.276" Housing Bore; 1" Nominal Width; Nitrile Lip; Split Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Shaft Diameter
18 Inch | 457.2 Millimeter
Housing Bore
20.276 Inch | 515.01 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

