

SKF
SKF
1800966 / 18X20.25X1.25 HDSE2 RR
SKF SKF
Description
CRSEAL 1800966/18X20.25X1.25 HDSE2 RR ; DOUBLE LIP SL NON-RETURNABLE
18" Shaft Dia; 20-1/4" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSE2 Seal Design Code
Part #
1800966
BDI #
1244596
Details
5354.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1800966-18X20-25X1-25-HDSE2-RR/p/1244596
Your Price
$ 5,354.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
7.12
EAN
0085311131254
Product Group - BDI
S02250
Generic Design Code
C_R_HDSE2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSE2
Other Features
Large | With Inner Case | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
12.237
Long Description
18" Shaft Dia; 20-1/4" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSE2 Seal Design Code
Shaft Diameter
18 Inch | 457.2 Millimeter
Housing Bore
20.25 Inch | 514.35 Millimeter
Nominal Width
1.25 Inch | 31.75 Millimeter
Actual Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh