https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM18-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NzR8aW1hZ2UvanBlZ3xhRFJqTDJoaVpDOHhNRFUxTnpRek1qWXlOekl6TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5NVGhmTVY5T1UxOHpNREI0TXpBd0xtcHdad3wxMWJlZDIyYzdkNTI1NzJlYzAxNmIyMTIwMzQxY2M5OWZkOThmYTcwOGJhZmNmZjFjYjk0ZDNlZDQ1YjRjZTFi
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM18-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NzR8aW1hZ2UvanBlZ3xhRFJqTDJoaVpDOHhNRFUxTnpRek1qWXlOekl6TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5NVGhmTVY5T1UxOHpNREI0TXpBd0xtcHdad3wxMWJlZDIyYzdkNTI1NzJlYzAxNmIyMTIwMzQxY2M5OWZkOThmYTcwOGJhZmNmZjFjYjk0ZDNlZDQ1YjRjZTFi
SKF
SKF
18050 / 1.813X2.562X0.438 HM18 R
SKF SKF
Description
CRSEAL 18050 / 1.813X2.562X0.438 HM18 R ; SGL LIP SEAL
Lip Seal; 1-13/16" Shaft Dia; 2-9/16" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM18 Seal Design Code
Part #
18050
BDI #
1244607
Details
31.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/18050-1-813X2-562X0-438-HM18-R/p/1244607
Your Price
$ 31.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.029
EAN
0085311019651
Product Group - BDI
S02250
Generic Design Code
C_R_HM18
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM18
Other Features
Bore-Tite on OD | With Inner Case | U-Shaped Shell
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.097
Long Description
Lip Seal; 1-13/16" Shaft Dia; 2-9/16" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM18 Seal Design Code
Housing Bore
2.562 Inch | 65.075 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter
Shaft Diameter
1.813 Inch | 46.05 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

