https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRS1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2Nzl8aW1hZ2UvanBlZ3xhR1kwTDJnNE5pOHhNRFUxTnpjd05EQTBORFUzTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNVekZmTVY4ek1EQjRNekF3TG1wd1p3fDE4ZDViNWE3NWYzMDM2NTU3MGM0M2YzMWRkMGY4ZWE4ZDQ5OTZiZTgwNDA5YTlhMmI3ZjhkNTFlOWVlNDVkYzE
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRS1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2Nzl8aW1hZ2UvanBlZ3xhR1kwTDJnNE5pOHhNRFUxTnpjd05EQTBORFUzTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNVekZmTVY4ek1EQjRNekF3TG1wd1p3fDE4ZDViNWE3NWYzMDM2NTU3MGM0M2YzMWRkMGY4ZWE4ZDQ5OTZiZTgwNDA5YTlhMmI3ZjhkNTFlOWVlNDVkYzE
SKF
SKF
180X200X12 CRS1 R
SKF SKF
Description
CRSEAL 180X200X12 CRS1 R SGL LIP SEAL
Lip Seal; 180MM Shaft Dia; 200MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRS1 Seal Design Code
Part #
180X200X12 CRS1 R
BDI #
1244615
Details
165.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/180X200X12-CRS1-R/p/1244615
Your Price
$ 165.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.52
EAN
0085311901864
Product Group - BDI
S02250
Generic Design Code
C_R_CRS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRS1
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
1.142
Long Description
Lip Seal; 180MM Shaft Dia; 200MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRS1 Seal Design Code
Nominal Width
0.472 Inch | 12 Millimeter
Housing Bore
7.874 Inch | 200 Millimeter
Shaft Diameter
7.087 Inch | 180 Millimeter
Actual Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

