SKF
SKF
180X215X15 CRSHA13 R
SKF SKF
Description
CRSEAL 180X215X15 CRSHA13 R DBL LIP SEAL ; NON-RETURNABLE
180MM Shaft Dia; 215MM Housing Bore; 15MM Nominal Width; Nitrile Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSHA13 Seal Design Code
Part #
180X215X15 CRSHA13 R
BDI #
1244620
Details
1711.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/180X215X15-CRSHA13-R/p/1244620
Your Price
$ 1,711.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.31
EAN
7316579047630
Product Group - BDI
S02250
Generic Design Code
C_R_CRSHA13
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSHA13
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
180X215X15 CRSHA13 R
Weight / LBS
5.104
Long Description
180MM Shaft Dia; 215MM Housing Bore; 15MM Nominal Width; Nitrile Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSHA13 Seal Design Code
Shaft Diameter
7.087 Inch | 180 Millimeter
Nominal Width
0.591 Inch | 15 Millimeter
Actual Width
0.591 Inch | 15 Millimeter
Housing Bore
8.465 Inch | 215 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

