https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDS7-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MzF8aW1hZ2UvanBlZ3xhR000TDJnNE15ODVPVGs1TkRReU1qUTNOekV3TDBsT1JGaFlXRk5GUVV4WVdGOVBTVXhmUTE5U1gwaEVVemRmTVY5T1UxOHpNREI0TXpBd0xtcHdad3xkNGNhZjQ2ZGIzMjg0YjZlNDhmODBjYTI4ZmRjZGM3YzRkYjAyNjk1ZTliMWM0MWVkMzI1MTI2YjU0MTc5NGNi
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDS7-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MzF8aW1hZ2UvanBlZ3xhR000TDJnNE15ODVPVGs1TkRReU1qUTNOekV3TDBsT1JGaFlXRk5GUVV4WVdGOVBTVXhmUTE5U1gwaEVVemRmTVY5T1UxOHpNREI0TXpBd0xtcHdad3xkNGNhZjQ2ZGIzMjg0YjZlNDhmODBjYTI4ZmRjZGM3YzRkYjAyNjk1ZTliMWM0MWVkMzI1MTI2YjU0MTc5NGNi
SKF
SKF
180X222X16 HDS7 R
SKF SKF
Description
CRSEAL 180X222X16 HDS7 R SGL LIP SEAL
180MM Shaft Dia; 222MM Housing Bore; 16MM Nominal Width; Nitrile Lip; Solid Seal; 16MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Part #
180X222X16 HDS7 R
BDI #
1244627
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/180X222X16-HDS7-R/p/1244627
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.61
EAN
0085311488747
Product Group - BDI
S02250
Generic Design Code
C_R_HDS7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Heavy Duty
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
180X222X16 HDS7 R
Weight / LBS
1.349
Long Description
180MM Shaft Dia; 222MM Housing Bore; 16MM Nominal Width; Nitrile Lip; Solid Seal; 16MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Nominal Width
0.63 Inch | 16 Millimeter
Actual Width
0.63 Inch | 16 Millimeter
Housing Bore
8.74 Inch | 222 Millimeter
Shaft Diameter
7.087 Inch | 180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

