SKF
SKF
180X222X16 HS7 R
SKF SKF
Description
180X222X16 HS7 R RADIAL SHAFT SEAL ; POR NON-RETURNABLE
180MM Shaft Dia; 222MM Housing Bore; 16MM Nominal Width; Nitrile Lip; Split Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS7 Seal Design Code
Part #
180X222X16 HS7 R
BDI #
1244628
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/180X222X16-HS7-R/p/1244628
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.71
EAN
0085311433600
Product Group - BDI
S02250
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
1.334
Long Description
180MM Shaft Dia; 222MM Housing Bore; 16MM Nominal Width; Nitrile Lip; Split Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS7 Seal Design Code
Nominal Width
0.63 Inch | 16 Millimeter
Housing Bore
8.74 Inch | 222 Millimeter
Actual Width
0.63 Inch | 16 Millimeter
Shaft Diameter
7.087 Inch | 180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


