https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HMSA57-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4OTN8aW1hZ2UvanBlZ3xhR0pqTDJnME9TOHhNREUxTURZM05qRXdNekU1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBoTlUwRTFOMTh5WDFkVFh6TXdNSGd6TURBdWFuQm58OTM1OTcyMDdmNzQ4NjU2ODc4NWZlYmU3Y2UzYjA4YzhjOGI3MDE1Y2VlN2I2MGExZWYxYzkyYjRjMzc5OTJhZA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-HMSA57-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4OTN8aW1hZ2UvanBlZ3xhR0pqTDJnME9TOHhNREUxTURZM05qRXdNekU1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBoTlUwRTFOMTh5WDFkVFh6TXdNSGd6TURBdWFuQm58OTM1OTcyMDdmNzQ4NjU2ODc4NWZlYmU3Y2UzYjA4YzhjOGI3MDE1Y2VlN2I2MGExZWYxYzkyYjRjMzc5OTJhZA
SKF
SKF
18107 / 1.811X2.87X0.393 HMSA57 R
SKF SKF
Description
CRSEAL 18107 / 1.811X2.87X0.393 HMSA57 R ; LIP SEAL
Lip Seal; Oil Seal; 1.811" Shaft Dia; 2.87" Housing Bore; 0.393" Nominal Width; Nitrile Lip; Solid Seal; 0.393" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA57 Seal Design Code
Part #
18107
BDI #
1244634
Details
33.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/18107-1-811X2-87X0-393-HMSA57-R/p/1244634
Your Price
$ 33.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.05
EAN
0085311397056
Product Group - BDI
S02250
Generic Design Code
SKF_HMSA57
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA57
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Long Description
Lip Seal; Oil Seal; 1.811" Shaft Dia; 2.87" Housing Bore; 0.393" Nominal Width; Nitrile Lip; Solid Seal; 0.393" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA57 Seal Design Code
Shaft Diameter
1.811 Inch | 45.999 Millimeter
Housing Bore
2.87 Inch | 72.898 Millimeter
Actual Width
0.393 Inch | 9.982 Millimeter
Nominal Width
0.393 Inch | 9.982 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

