Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

18112 5066 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-DAE-HP-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3ODd8aW1hZ2UvanBlZ3xhRFUzTDJnMllTODVOek00TlRrMU5UQXdNRFl5TG1wd1p3fDQzY2I3MjI0NzYxNGNjMDA0MTFkMTE3ZTM5Yjg3NDc0NjNjODZkZGQyZGYwNjIwMWNjMGM4OTljYTIzYmU3YTI
19060071 Oil Seals 

JOHNS MANVILLE JOHNS MANVILLE

18112 5066

Description

18112 5066 ; POR FKM HP 3.090 3.844 .500

3.09" Shaft Dia; 3-27/32" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HP Seal Design Code

Part #

18112 5066

BDI #
19060071

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.089
EAN
0827834089496
Product Group - BDI
S02250
Generic Design Code
J/M_HP
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HP
Other Features
High Pressure
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
18112 5066
Weight / LBS
0.1962
Long Description
3.09" Shaft Dia; 3-27/32" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HP Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
3.09 Inch | 78.486 Millimeter
Housing Bore
3.844 Inch | 97.638 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh