https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-TL7-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0Nzl8aW1hZ2UvanBlZ3xhRFkzTDJobFpDOHhNRFUxTnpRek16QXlNRFEwTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gxUk1OMTh6WDA1VFh6TXdNSGd6TURBdWFuQm58OWUyOGQwOWRmMTlmOTU4NzMwNzIwYzViY2I5NGQ1Mzc1NDA4ZmI0OGRkYTFkNzY4NDI3NTIwYmU3MDY1MWZjMg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-TL7-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0Nzl8aW1hZ2UvanBlZ3xhRFkzTDJobFpDOHhNRFUxTnpRek16QXlNRFEwTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gxUk1OMTh6WDA1VFh6TXdNSGd6TURBdWFuQm58OWUyOGQwOWRmMTlmOTU4NzMwNzIwYzViY2I5NGQ1Mzc1NDA4ZmI0OGRkYTFkNzY4NDI3NTIwYmU3MDY1MWZjMg
SKF
SKF
18127 / 1.813X2.719X0.27 TL7 R
SKF SKF
Description
CRSEAL 18127 / 1.813X2.719X0.27 TL7 R ; NON-RETURNABLE LIP SEAL
Lip Seal; 1-13/16" Shaft Dia; 2.719" Housing Bore; 0.27" Nominal Width; Nitrile Lip; Solid Seal; 0.27" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; TL7 Seal Design Code
Part #
18127
BDI #
1244646
Details
57.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/18127-1-813X2-719X0-27-TL7-R/p/1244646
Your Price
$ 57.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.031
EAN
0085311019705
Product Group - BDI
S02250
Generic Design Code
C_R_TL7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
TL7
Other Features
Small | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.1
Long Description
Lip Seal; 1-13/16" Shaft Dia; 2.719" Housing Bore; 0.27" Nominal Width; Nitrile Lip; Solid Seal; 0.27" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; TL7 Seal Design Code
Shaft Diameter
1.813 Inch | 46.05 Millimeter
Actual Width
0.27 Inch | 6.858 Millimeter
Housing Bore
2.719 Inch | 69.063 Millimeter
Nominal Width
0.27 Inch | 6.858 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

