JOHNS MANVILLE
JOHNS MANVILLE
18169 H1L5
JOHNS MANVILLE JOHNS MANVILLE
Description
18169 H1L5 SOLID SEAL ; NBR LPDWEL 13.062 16.250 1.000 NON RET
13.062" Shaft Dia; 16-1/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD-WEL Seal Design Code
Part #
18169 H1L5
BDI #
19060103
Details
1522.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/18169-H1L5/p/19060103
Your Price
$ 1,522.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.58
EAN
0827834423535
Product Group - BDI
S02250
Generic Design Code
J/M_LPD-WEL
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LPD-WEL
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
18169 H1L5
Weight / LBS
5.6931
Long Description
13.062" Shaft Dia; 16-1/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LPD-WEL Seal Design Code
Nominal Width
1 Inch | 25.4 Millimeter
Housing Bore
16.25 Inch | 412.75 Millimeter
Shaft Diameter
13.062 Inch | 331.775 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


