https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMA2-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM0OHxpbWFnZS9qcGVnfGFETTBMMmd5TVM4eE1EYzJPRFV3TlRRM01UQXdOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRVRXlYekpmVGxOZk16QXdlRE13TUM1cWNHY3xjMmU3NzljN2Q3MzFiYzNjZWE3MzBhYjBiZTczMDU4MTQzZDk5ZmE5YWQ0NTAwMGU4NWM3YTM0YzNiMjI4ZGIw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMA2-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM0OHxpbWFnZS9qcGVnfGFETTBMMmd5TVM4eE1EYzJPRFV3TlRRM01UQXdOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRVRXlYekpmVGxOZk16QXdlRE13TUM1cWNHY3xjMmU3NzljN2Q3MzFiYzNjZWE3MzBhYjBiZTczMDU4MTQzZDk5ZmE5YWQ0NTAwMGU4NWM3YTM0YzNiMjI4ZGIw
SKF
SKF
18186 / 1.181X1.496X0.217 HMA2 R
SKF SKF
Description
CRSEAL 18186 / 1.181X1.496X0.217 HMA2 R ; LIP SEAL
1.181" Shaft Dia; 1.496" Housing Bore; 0.217" Nominal Width; Nitrile Lip; Solid Seal; 0.217" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HMA2 Seal Design Code
Part #
18186
BDI #
22780403
Details
25.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/18186-1-181X1-496X0-217-HMA2-R/p/22780403
Your Price
$ 25.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.119
EAN
0085311523622
Product Group - BDI
S02250
Generic Design Code
C_R_HMA2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HMA2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
18186
Weight / LBS
0.263
Long Description
1.181" Shaft Dia; 1.496" Housing Bore; 0.217" Nominal Width; Nitrile Lip; Solid Seal; 0.217" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HMA2 Seal Design Code
Shaft Diameter
1.181 Inch | 29.997 Millimeter
Actual Width
0.217 Inch | 5.512 Millimeter
Nominal Width
0.217 Inch | 5.512 Millimeter
Housing Bore
1.496 Inch | 37.998 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

