https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRSA2-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc5MXxpbWFnZS9qcGVnfGFEZ3lMMmcxWkM4eE1EYzJPREl5TVRRM01EYzFNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBOU1UwRXlYekpmTXpBd2VETXdNQzVxY0djfGRkZGQ5MmRhMjMwYzc0NjkwOGU2YTlmYjYzMzZjMjRmMzZhYzMxZjQ5MGZhODc2ODk2MWZiNGRhZDk5OTYzYTA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRSA2-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc5MXxpbWFnZS9qcGVnfGFEZ3lMMmcxWkM4eE1EYzJPREl5TVRRM01EYzFNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBOU1UwRXlYekpmTXpBd2VETXdNQzVxY0djfGRkZGQ5MmRhMjMwYzc0NjkwOGU2YTlmYjYzMzZjMjRmMzZhYzMxZjQ5MGZhODc2ODk2MWZiNGRhZDk5OTYzYTA
SKF
SKF
18276 / 1.813X4.123X0.531 CRSA2 R
SKF SKF
Description
CRSEAL 18276 / 1.813X4.123X0.531 CRSA2 R ; NON-RETURNABLE DBL LIP SEAL
1-13/16" Shaft Dia; 4.123" Housing Bore; 0.531" Nominal Width; Nitrile Lip; Solid Seal; 17/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA2 Seal Design Code
Part #
18276
BDI #
1244700
Details
109.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/18276-1-813X4-123X0-531-CRSA2-R/p/1244700
Your Price
$ 109.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.096
EAN
0085311019811
Product Group - BDI
S02250
Generic Design Code
C_R_CRSA2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
18276
Weight / LBS
0.316
Long Description
1-13/16" Shaft Dia; 4.123" Housing Bore; 0.531" Nominal Width; Nitrile Lip; Solid Seal; 17/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA2 Seal Design Code
Shaft Diameter
1.813 Inch | 46.05 Millimeter
Nominal Width
0.531 Inch | 13.487 Millimeter
Actual Width
0.531 Inch | 13.487 Millimeter
Housing Bore
4.123 Inch | 104.724 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

