https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-D7-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkxNHxpbWFnZS9qcGVnfGFHRmxMMmhqWlM4eE1EYzJPREl3TnpJeE5qWTNNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBRM1h6SmZNekF3ZURNd01DNXFjR2N8Zjk5NzUxZThkZTNlMjU2MTIwMjhmNzc1MDlhNDNmY2YxNWNkYWE0YmI1NDhlNjYzYzUxOTNhOTE2ZmU1MDMwMQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-D7-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkxNHxpbWFnZS9qcGVnfGFHRmxMMmhqWlM4eE1EYzJPREl3TnpJeE5qWTNNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBRM1h6SmZNekF3ZURNd01DNXFjR2N8Zjk5NzUxZThkZTNlMjU2MTIwMjhmNzc1MDlhNDNmY2YxNWNkYWE0YmI1NDhlNjYzYzUxOTNhOTE2ZmU1MDMwMQ
SKF
SKF
18436 / 1.849X2.717X0.398 D7 P
SKF SKF
Description
CRSEAL 18436 / 1.849X2.717X0.398 D7 P ; NON-RETURNABLE LIP SEAL
Lip Seal; 1.849" Shaft Dia; 2.717" Housing Bore; 0.398" Nominal Width; Polyacrylate Lip; Solid Seal; 0.398" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; D7 Seal Design Code
Part #
18436
BDI #
1244726
Details
108.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/18436-1-849X2-717X0-398-D7-P/p/1244726
Your Price
$ 108.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.053
EAN
0085311152129
Product Group - BDI
S02250
Generic Design Code
C_R_D7
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
D7
Other Features
Small | Without Inner Case | 2 Springs
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.146
Long Description
Lip Seal; 1.849" Shaft Dia; 2.717" Housing Bore; 0.398" Nominal Width; Polyacrylate Lip; Solid Seal; 0.398" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; D7 Seal Design Code
Housing Bore
2.717 Inch | 69.012 Millimeter
Actual Width
0.398 Inch | 10.109 Millimeter
Shaft Diameter
1.849 Inch | 46.965 Millimeter
Nominal Width
0.398 Inch | 10.109 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

