https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS9-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMjZ8aW1hZ2UvanBlZ3xhR0UzTDJnMk5DOHhNRGN4TVRNMU1EWXdOemt3TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VemxmTVY4ek1EQjRNekF3TG1wd1p3fDQ2ZTc5NmIwZmE2ZDc1YjViYWI2ZmQ3NDZhYzdiNzMzNmZmODBkNjlkMWZhNWY0MTEyYjA4Mzc1YmFlYjUxMTk
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS9-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMjZ8aW1hZ2UvanBlZ3xhR0UzTDJnMk5DOHhNRGN4TVRNMU1EWXdOemt3TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VemxmTVY4ek1EQjRNekF3TG1wd1p3fDQ2ZTc5NmIwZmE2ZDc1YjViYWI2ZmQ3NDZhYzdiNzMzNmZmODBkNjlkMWZhNWY0MTEyYjA4Mzc1YmFlYjUxMTk
SKF
SKF
18452 / 1.85X2.441X0.354 HMS9 P
SKF SKF
Description
CRSEAL 18452 / 1.85X2.441X0.354 HMS9 P ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 1.85" Shaft Dia; 2.441" Housing Bore; 0.354" Nominal Width; Polyacrylate Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS9 Seal Design Code
Part #
18452
BDI #
1244879
Details
33.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/18452-1-85X2-441X0-354-HMS9-P/p/1244879
Your Price
$ 33.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.03
EAN
0085311169783
Product Group - BDI
S02250
Generic Design Code
C_R_HMS9
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMS9
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.098
Long Description
Lip Seal; 1.85" Shaft Dia; 2.441" Housing Bore; 0.354" Nominal Width; Polyacrylate Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS9 Seal Design Code
Actual Width
0.354 Inch | 8.992 Millimeter
Shaft Diameter
1.85 Inch | 46.99 Millimeter
Housing Bore
2.441 Inch | 62.001 Millimeter
Nominal Width
0.354 Inch | 8.992 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


