Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

18461 ALLL5 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-DAE-LUP-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIzMHxpbWFnZS9qcGVnfGFEZGpMMmcwWVM4NU56TTROVGt6T1RVNU9UWTJMbXB3Wnd8NDYyZTJhYzY2NTgzNTgwYTY4NWFiOGEyYmQ3ZjNmYjE1MGRiODRhY2NmM2NiNTQ4ODZiN2JkMmQxZTlmMjIwMw
19060189 Oil Seals 

JOHNS MANVILLE JOHNS MANVILLE

18461 ALLL5

Description

18461 ALLL5 SOLID SEAL ; NBR LUP 2.375 3.310 .494 NON RETURNABLE

2.362" Shaft Dia; 3.307" Housing Bore; 0.512" Nominal Width; Nitrile Lip; Solid Seal; 0.512" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code

Part #

18461 ALLL5

BDI #
19060189

Details

50.17 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 50.17 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.08
EAN
0827834091727
Product Group - BDI
S02250
Generic Design Code
J/M_LUP
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LUP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
18461 ALLL5
Long Description
2.362" Shaft Dia; 3.307" Housing Bore; 0.512" Nominal Width; Nitrile Lip; Solid Seal; 0.512" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Shaft Diameter
2.362 Inch | 59.995 Millimeter
Nominal Width
0.512 Inch | 13.005 Millimeter
Actual Width
0.512 Inch | 13.005 Millimeter
Housing Bore
3.307 Inch | 83.998 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh