https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRSA3-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0MDV8aW1hZ2UvanBlZ3xhR1k0TDJnd01pOHhNRGN4TVRNd05EWXdNVFl6TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNVMEV6WHpOZk16QXdlRE13TUM1cWNHY3xhMjYyMTg2ZGYyYWVkMTc5Y2E3YjRhYjI5ODMxODAyOGZiOGJiYWFkZmFhYTY4YmViNmI0YTVjYWYwM2Y4NmQw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRSA3-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0MDV8aW1hZ2UvanBlZ3xhR1k0TDJnd01pOHhNRGN4TVRNd05EWXdNVFl6TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNVMEV6WHpOZk16QXdlRE13TUM1cWNHY3xhMjYyMTg2ZGYyYWVkMTc5Y2E3YjRhYjI5ODMxODAyOGZiOGJiYWFkZmFhYTY4YmViNmI0YTVjYWYwM2Y4NmQw
SKF
SKF
18499 / 1.85X2.698X0.354 CRSA3 P
SKF SKF
Description
CRSEAL 18499 / 1.85X2.698X0.354 CRSA3 P ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1.85" Shaft Dia; 2.698" Housing Bore; 0.354" Nominal Width; Polyacrylate Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA3 Seal Design Code
Part #
18499
BDI #
1244889
Details
88.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/18499-1-85X2-698X0-354-CRSA3-P/p/1244889
Your Price
$ 88.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.089
EAN
0085311382267
Product Group - BDI
S02250
Generic Design Code
C_R_CRSA3
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA3
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.19
Long Description
Lip Seal; 1.85" Shaft Dia; 2.698" Housing Bore; 0.354" Nominal Width; Polyacrylate Lip; Solid Seal; 0.354" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA3 Seal Design Code
Nominal Width
0.354 Inch | 8.992 Millimeter
Actual Width
0.354 Inch | 8.992 Millimeter
Housing Bore
2.698 Inch | 68.529 Millimeter
Shaft Diameter
1.85 Inch | 46.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

