18507 / 1.85X2.756X0.472 HMSA123 P https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA123-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzOTZ8aW1hZ2UvanBlZ3xhRE15TDJnek5TOHhNRGN4TVRBeU9EWTJNak13TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEV4TWpOZk0xOHpNREI0TXpBd0xtcHdad3xiYzZmZjE1YjdkZjY5OWY5MTdmNzZhNzE3NTMzMDE1YzYwZTUzMDk3ZGZjYTA5NjhlMjI2YTZkNWI5NTlmYWEx
1245061 Oil Seals 

SKF SKF

18507 / 1.85X2.756X0.472 HMSA123 P

Description

CRSEAL 18507 / 1.85X2.756X0.472 HMSA123P ; NON-RETURNABLE DBL LIP SEAL

Lip Seal; 1.85" Shaft Dia; 2.756" Housing Bore; 0.472" Nominal Width; Polyacrylate Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA123 Seal Design Code

Part #

18507

BDI #
1245061

Details

83.41 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 83.41 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.067
EAN
0085311228947
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA123
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA123
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
18507
Weight / LBS
0.149
Long Description
Lip Seal; 1.85" Shaft Dia; 2.756" Housing Bore; 0.472" Nominal Width; Polyacrylate Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA123 Seal Design Code
Actual Width
0.472 Inch | 11.989 Millimeter
Housing Bore
2.756 Inch | 70.002 Millimeter
Shaft Diameter
1.85 Inch | 46.99 Millimeter
Nominal Width
0.472 Inch | 11.989 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh