SKF
SKF
1850952 / 18.5X20.5X0.968 HDSA2 V
SKF SKF
Description
CRSEAL 1850952 / 18.5X20.5X0.968 HDSA2 V ; NON-RETURNABLE DBL LIP SEAL
18-1/2" Shaft Dia; 20-1/2" Housing Bore; 31/32" Nominal Width; Viton Lip; Solid Seal; 31/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Part #
1850952
BDI #
1245067
Details
9762.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/1850952-18-5X20-5X0-968-HDSA2-V/p/1245067
Your Price
$ 9,762.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
4.66
EAN
0085311196765
Product Group - BDI
S02250
Generic Design Code
C_R_HDSA2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSA2
Other Features
Large | With Inner Case | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
10.299
Long Description
18-1/2" Shaft Dia; 20-1/2" Housing Bore; 31/32" Nominal Width; Viton Lip; Solid Seal; 31/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSA2 Seal Design Code
Housing Bore
20.5 Inch | 520.7 Millimeter
Shaft Diameter
18.5 Inch | 469.9 Millimeter
Nominal Width
0.968 Inch | 24.587 Millimeter
Actual Width
0.968 Inch | 24.587 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh