https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-X13-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNTZ8aW1hZ2UvanBlZ3xhRGszTDJnMU9TOHhNRGN4TVRNd01EY3pOVEF3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gxZ3hNMTh6WDA1VFh6TXdNSGd6TURBdWFuQm58OGRmMzRmYWI3MDBhMWU2MGFhNzMzYzhlNTIwOWFlYTI5ZjQxNmQ0MDViZDg5OGUxMzQyZjRiZmU2YjAxNTMwOA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-X13-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNTZ8aW1hZ2UvanBlZ3xhRGszTDJnMU9TOHhNRGN4TVRNd01EY3pOVEF3Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gxZ3hNMTh6WDA1VFh6TXdNSGd6TURBdWFuQm58OGRmMzRmYWI3MDBhMWU2MGFhNzMzYzhlNTIwOWFlYTI5ZjQxNmQ0MDViZDg5OGUxMzQyZjRiZmU2YjAxNTMwOA
SKF
SKF
18510 / 1.872X2.684X0.544 X13 R
SKF SKF
Description
CRSEAL 18510 / 1.872X2.684X0.544 X13 R ; NON-RETURNABLE LIP SEAL
Lip Seal; 1.872" Shaft Dia; 2.684" Housing Bore; 0.544" Nominal Width; Nitrile Lip; Solid Seal; 0.544" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; X13 Seal Design Code
Part #
18510
BDI #
1245068
Details
101.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/18510-1-872X2-684X0-544-X13-R/p/1245068
Your Price
$ 101.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.039
EAN
0085311019996
Product Group - BDI
S02250
Generic Design Code
C_R_X13
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
X13
Other Features
External Lip | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.124
Long Description
Lip Seal; 1.872" Shaft Dia; 2.684" Housing Bore; 0.544" Nominal Width; Nitrile Lip; Solid Seal; 0.544" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; X13 Seal Design Code
Nominal Width
0.544 Inch | 13.818 Millimeter
Housing Bore
2.684 Inch | 68.174 Millimeter
Shaft Diameter
1.872 Inch | 47.549 Millimeter
Actual Width
0.544 Inch | 13.818 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


