https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSHA16-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM4MHxpbWFnZS9qcGVnfGFHTmpMMmd6TUM4eE1EYzJPREExTlRnNU5EQTBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTklRVEUyWHpKZlYxTmZNekF3ZURNd01DNXFjR2N8NzJlN2MwMDI1OWU1YzgwZmE4ZjVhNjgwNTc1MjdiYjNhYmY3Mjk5OTYyNTFjMDg5ZGIyZmExMzAxYTZiYzQwMQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSHA16-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM4MHxpbWFnZS9qcGVnfGFHTmpMMmd6TUM4eE1EYzJPREExTlRnNU5EQTBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTklRVEUyWHpKZlYxTmZNekF3ZURNd01DNXFjR2N8NzJlN2MwMDI1OWU1YzgwZmE4ZjVhNjgwNTc1MjdiYjNhYmY3Mjk5OTYyNTFjMDg5ZGIyZmExMzAxYTZiYzQwMQ
SKF
SKF
18515 / 1.85X2.753X0.395 HMSHA16 V
SKF SKF
Description
CRSEAL 18515 / 1.85X2.753X0.395 HMSHA16V ; DBL LIP SEAL
1.85" Shaft Dia; 2.753" Housing Bore; 0.395" Nominal Width; Viton Lip; Solid Seal; 0.395" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA16 Seal Design Code
Part #
18515
BDI #
22778944
Details
214.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/18515-1-85X2-753X0-395-HMSHA16-V/p/22778944
Your Price
$ 214.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.1
EAN
0085311445306
Product Group - BDI
S02250
Generic Design Code
C_R_HMSHA16
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSHA16
Other Features
Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
18515
Weight / LBS
0.221
Long Description
1.85" Shaft Dia; 2.753" Housing Bore; 0.395" Nominal Width; Viton Lip; Solid Seal; 0.395" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA16 Seal Design Code
Actual Width
0.395 Inch | 10.033 Millimeter
Housing Bore
2.753 Inch | 69.926 Millimeter
Nominal Width
0.395 Inch | 10.033 Millimeter
Shaft Diameter
1.85 Inch | 46.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

