https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRSA3-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0MDV8aW1hZ2UvanBlZ3xhR1k0TDJnd01pOHhNRGN4TVRNd05EWXdNVFl6TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNVMEV6WHpOZk16QXdlRE13TUM1cWNHY3xhMjYyMTg2ZGYyYWVkMTc5Y2E3YjRhYjI5ODMxODAyOGZiOGJiYWFkZmFhYTY4YmViNmI0YTVjYWYwM2Y4NmQw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRSA3-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0MDV8aW1hZ2UvanBlZ3xhR1k0TDJnd01pOHhNRGN4TVRNd05EWXdNVFl6TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNVMEV6WHpOZk16QXdlRE13TUM1cWNHY3xhMjYyMTg2ZGYyYWVkMTc5Y2E3YjRhYjI5ODMxODAyOGZiOGJiYWFkZmFhYTY4YmViNmI0YTVjYWYwM2Y4NmQw
SKF
SKF
18521 / 1.89X2.559X0.965 CRSA3 P
SKF SKF
Description
CRSEAL 18521 / 1.89X2.559X0.965 CRSA3 P ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1.89" Shaft Dia; 2.559" Housing Bore; 0.965" Nominal Width; Polyacrylate Lip; Solid Seal; 0.965" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA3 Seal Design Code
Part #
18521
BDI #
1245070
Details
27.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/18521-1-89X2-559X0-965-CRSA3-P/p/1245070
Your Price
$ 27.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.046
EAN
0085311397476
Product Group - BDI
S02250
Generic Design Code
C_R_CRSA3
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA3
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.148
Long Description
Lip Seal; 1.89" Shaft Dia; 2.559" Housing Bore; 0.965" Nominal Width; Polyacrylate Lip; Solid Seal; 0.965" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA3 Seal Design Code
Housing Bore
2.559 Inch | 64.999 Millimeter
Nominal Width
0.965 Inch | 24.511 Millimeter
Actual Width
0.965 Inch | 24.511 Millimeter
Shaft Diameter
1.89 Inch | 48.006 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

