https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-DAE-RUP-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwOTV8aW1hZ2UvanBlZ3xhRGcwTDJoak5TOHhNREk1TXpRd05qUTJOakEzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBSQlJWOVNWVkJmTVY5WFUxOHpNREI0TXpBd0xtcHdad3xjZjMzZTJiZDFkYTkwNWJjY2UxMzc3NGE3OTc0NWVjODgyOWYyMWVmMTgzYjZmMTAzZjc1NmUzYmUzY2ViNjU0
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-DAE-RUP-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwOTV8aW1hZ2UvanBlZ3xhRGcwTDJoak5TOHhNREk1TXpRd05qUTJOakEzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBSQlJWOVNWVkJmTVY5WFUxOHpNREI0TXpBd0xtcHdad3xjZjMzZTJiZDFkYTkwNWJjY2UxMzc3NGE3OTc0NWVjODgyOWYyMWVmMTgzYjZmMTAzZjc1NmUzYmUzY2ViNjU0
JOHNS MANVILLE
JOHNS MANVILLE
18565 H1L50
JOHNS MANVILLE JOHNS MANVILLE
Description
18565 H1L50 SOLID SEAL ; POR NBR RUP 39.125 41.063 1.000 NON RET
39-1/8" Shaft Dia; 41-1/16" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; RUP Seal Design Code
Part #
18565 H1L50
BDI #
19060227
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/18565-H1L50/p/19060227
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
8.75
EAN
0827834092588
Product Group - BDI
S02250
Generic Design Code
J/M_RUP
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
RUP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
18565 H1L50
Weight / LBS
8.7455
Long Description
39-1/8" Shaft Dia; 41-1/16" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; RUP Seal Design Code
Housing Bore
41.063 Inch | 1043 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Shaft Diameter
39.125 Inch | 993.775 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

