SKF
SKF
186X226X16 HS8 R
SKF SKF
Description
CRSEAL 186X226X16 HS8 R SGL LIP SEAL ; NON-RETURNABLE
186MM Shaft Dia; 226MM Housing Bore; 16MM Nominal Width; Nitrile Lip; Split Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code
Part #
186X226X16 HS8 R
BDI #
1245103
Details
792.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/186X226X16-HS8-R/p/1245103
Your Price
$ 792.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.34
EAN
0085311172950
Product Group - BDI
S02250
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
1.618
Long Description
186MM Shaft Dia; 226MM Housing Bore; 16MM Nominal Width; Nitrile Lip; Split Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code
Nominal Width
0.63 Inch | 16 Millimeter
Shaft Diameter
7.323 Inch | 186 Millimeter
Housing Bore
8.898 Inch | 226 Millimeter
Actual Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


