https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSHA16-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM4MHxpbWFnZS9qcGVnfGFHTmpMMmd6TUM4eE1EYzJPREExTlRnNU5EQTBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTklRVEUyWHpKZlYxTmZNekF3ZURNd01DNXFjR2N8NzJlN2MwMDI1OWU1YzgwZmE4ZjVhNjgwNTc1MjdiYjNhYmY3Mjk5OTYyNTFjMDg5ZGIyZmExMzAxYTZiYzQwMQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSHA16-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM4MHxpbWFnZS9qcGVnfGFHTmpMMmd6TUM4eE1EYzJPREExTlRnNU5EQTBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTklRVEUyWHpKZlYxTmZNekF3ZURNd01DNXFjR2N8NzJlN2MwMDI1OWU1YzgwZmE4ZjVhNjgwNTc1MjdiYjNhYmY3Mjk5OTYyNTFjMDg5ZGIyZmExMzAxYTZiYzQwMQ
SKF
SKF
18701
SKF SKF
Description
CRSEAL 18701 DBL LIP SEAL
Lip Seal; 1-7/8" Shaft Dia; 3.164" Housing Bore; 0.55" Nominal Width; Viton Lip; Solid Seal; 0.55" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA16 Seal Design Code
Part #
18701
BDI #
21829348
Details
94.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/18701/p/21829348
Your Price
$ 94.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.121
EAN
0085311432665
Product Group - BDI
S02250
Generic Design Code
C_R_HMSHA16
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSHA16
Other Features
Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
18701
Weight / LBS
0.266
Long Description
Lip Seal; 1-7/8" Shaft Dia; 3.164" Housing Bore; 0.55" Nominal Width; Viton Lip; Solid Seal; 0.55" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA16 Seal Design Code
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Nominal Width
0.55 Inch | 13.97 Millimeter
Housing Bore
3.164 Inch | 80.366 Millimeter
Actual Width
0.55 Inch | 13.97 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

