https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRSA3-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkyMnxpbWFnZS9qcGVnfGFHWm1MMmcyTVM4eE1EYzJPRE15TmpZNE9EYzVPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5RFVsTkJNMTh6WDFkVFh6TXdNSGd6TURBdWFuQm58OGNkZDg3MTMyMmFkNDc1MTgxY2JkNzI0NGVjMjczYmJmZjdhMGQ1MTMzZWQxYzAzYjJhMTRiYzljN2JhZTdlZg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRSA3-3-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkyMnxpbWFnZS9qcGVnfGFHWm1MMmcyTVM4eE1EYzJPRE15TmpZNE9EYzVPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5RFVsTkJNMTh6WDFkVFh6TXdNSGd6TURBdWFuQm58OGNkZDg3MTMyMmFkNDc1MTgxY2JkNzI0NGVjMjczYmJmZjdhMGQ1MTMzZWQxYzAzYjJhMTRiYzljN2JhZTdlZg
SKF
SKF
18725 / 1.875X3.174X1.229 CRSA3 P
SKF SKF
Description
CRSEAL 18725 / 1.875X3.174X1.229 CRSA3 P ; DBL LIP SEAL
1-7/8" Shaft Dia; 3.174" Housing Bore; 1.229" Nominal Width; Polyacrylate Lip; Solid Seal; 1.229" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA3 Seal Design Code
Part #
18725
BDI #
22779503
Details
65.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/18725-1-875X3-174X1-229-CRSA3-P/p/22779503
Your Price
$ 65.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.105
EAN
0085311475730
Product Group - BDI
S02250
Generic Design Code
C_R_CRSA3
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA3
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
18725
Weight / LBS
0.231
Long Description
1-7/8" Shaft Dia; 3.174" Housing Bore; 1.229" Nominal Width; Polyacrylate Lip; Solid Seal; 1.229" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA3 Seal Design Code
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Actual Width
1.229 Inch | 31.217 Millimeter
Housing Bore
3.174 Inch | 80.62 Millimeter
Nominal Width
1.229 Inch | 31.217 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

