Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1875366 / 18.75X20.625X0.812 HS6 H https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HS6-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNzZ8aW1hZ2UvanBlZ3xhR1ZtTDJoak5TODRPVFkwT1RJNE16TTVPVGs0TG1wd1p3fGNmZWZiMGU4NzBlNWU5YTFlNWZiZWE3ZWM3OWYwMTljMGE0MzM1OGM5ZjNjYTVjZDViNDg1MWMzYWZiNmEwNDg
1245141 Oil Seals 

SKF SKF

1875366 / 18.75X20.625X0.812 HS6 H

Description

CRSEAL 1875366/18.75X20.625X0.812 HS6 H ; NON-RETURNABLE SGL LIP SEAL

18-3/4" Shaft Dia; 20-5/8" Housing Bore; 13/16" Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS6 Seal Design Code

Part #

1875366

BDI #
1245141

Details

2544.96 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,544.96 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.58
EAN
0085311447584
Product Group - BDI
S02250
Generic Design Code
C_R_HS6
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS6
Other Features
1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
1875366
Weight / LBS
3.488
Long Description
18-3/4" Shaft Dia; 20-5/8" Housing Bore; 13/16" Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS6 Seal Design Code
Shaft Diameter
18.75 Inch | 476.25 Millimeter
Housing Bore
20.625 Inch | 523.875 Millimeter
Nominal Width
0.812 Inch | 20.625 Millimeter
Actual Width
0.812 Inch | 20.625 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh