Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

18761 5066 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-DAE-HP-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3ODd8aW1hZ2UvanBlZ3xhRFUzTDJnMllTODVOek00TlRrMU5UQXdNRFl5TG1wd1p3fDQzY2I3MjI0NzYxNGNjMDA0MTFkMTE3ZTM5Yjg3NDc0NjNjODZkZGQyZGYwNjIwMWNjMGM4OTljYTIzYmU3YTI
18225827 Oil Seals 

JOHNS MANVILLE JOHNS MANVILLE

18761 5066

Description

18761 5066 SOLID SEAL ; NON RETURNABLE

3.74" Shaft Dia; 4.449" Housing Bore; 0.394" Nominal Width; Viton Lip; Solid Seal; 0.394" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HP Seal Design Code

Part #

18761 5066

BDI #
18225827

Details

567.09 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 567.09 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.07
EAN
0827834093455
Product Group - BDI
S02250
Generic Design Code
J/M_HP
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HP
Other Features
High Pressure
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
18761 5066
Weight / LBS
0.159
Long Description
3.74" Shaft Dia; 4.449" Housing Bore; 0.394" Nominal Width; Viton Lip; Solid Seal; 0.394" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HP Seal Design Code
Housing Bore
4.449 Inch | 113.005 Millimeter
Nominal Width
0.394 Inch | 10.008 Millimeter
Shaft Diameter
3.74 Inch | 94.996 Millimeter
Actual Width
0.394 Inch | 10.008 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh