

SKF
SKF
18763 / 1.875X2.673X0.374 HMSA16 P
SKF SKF
Description
CRSEAL 18763 / 1.875X2.673X0.374 HMSA16P ; DBL LIP SEAL
1-7/8" Shaft Dia; 2.673" Housing Bore; 0.374" Nominal Width; Polyacrylate Lip; Solid Seal; 0.374" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA16 Seal Design Code
Part #
18763
BDI #
22778968
Details
33.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/18763-1-875X2-673X0-374-HMSA16-P/p/22778968
Your Price
$ 33.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.029
EAN
0085311447201
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA16
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA16
Other Features
Without Inner Case | Flanged OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
18763
Weight / LBS
0.063
Long Description
1-7/8" Shaft Dia; 2.673" Housing Bore; 0.374" Nominal Width; Polyacrylate Lip; Solid Seal; 0.374" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA16 Seal Design Code
Nominal Width
0.374 Inch | 9.5 Millimeter
Housing Bore
2.673 Inch | 67.894 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Actual Width
0.374 Inch | 9.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh