JOHNS MANVILLE
JOHNS MANVILLE
18764 5066
JOHNS MANVILLE JOHNS MANVILLE
Description
18764 5066 SOLID SEAL ; NON RETURNABLE
2.441" Shaft Dia; 3.346" Housing Bore; 0.394" Nominal Width; Viton Lip; Solid Seal; 0.394" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HP Seal Design Code
Part #
18764 5066
BDI #
18225830
Details
436.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/18764-5066/p/18225830
Your Price
$ 436.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0827834093486
Product Group - BDI
S02250
Generic Design Code
J/M_HP
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HP
Other Features
High Pressure
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
18764 5066
Weight / LBS
0.1526
Long Description
2.441" Shaft Dia; 3.346" Housing Bore; 0.394" Nominal Width; Viton Lip; Solid Seal; 0.394" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; HP Seal Design Code
Shaft Diameter
2.441 Inch | 62.001 Millimeter
Actual Width
0.394 Inch | 10.008 Millimeter
Housing Bore
3.346 Inch | 84.988 Millimeter
Nominal Width
0.394 Inch | 10.008 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


