Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

18844 / 1.89X2.81X0.7 X-SPL P https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-X-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU4N3xpbWFnZS9qcGVnfGFEUTRMMmcxWlM4eE1EYzJPRE0yTURVek9ERTBNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5WVh6RmZWMU5mTXpBd2VETXdNQzVxY0djfGU0YjM3ZTk3NTJmNThmNzAwOTdlYzBhN2EwMDk0ODc5YzM0NGViOGE0ZWZhNzk4ZGZmZWEwNDJmYThhM2ZiNjU
1245165 Oil Seals 

SKF SKF

18844 / 1.89X2.81X0.7 X-SPL P

Description

CRSEAL 18844 / 1.89X2.81X0.7 X-SPL P ; NON-RETURNABLE LIP SEAL

Lip Seal; 1.89" Shaft Dia; 2.81" Housing Bore; 0.7" Nominal Width; Polyacrylate Lip; Solid Seal; 0.7" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; X-SPL Seal Design Code

Part #

18844

BDI #
1245165

Details

30.64 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 30.64 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.046
EAN
0085311195447
Product Group - BDI
S02250
Generic Design Code
C_R_X-SPL
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
X-SPL
Other Features
External Lip | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
18844
Weight / LBS
0.101
Long Description
Lip Seal; 1.89" Shaft Dia; 2.81" Housing Bore; 0.7" Nominal Width; Polyacrylate Lip; Solid Seal; 0.7" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; X-SPL Seal Design Code
Shaft Diameter
1.89 Inch | 48.006 Millimeter
Housing Bore
2.81 Inch | 71.374 Millimeter
Nominal Width
0.7 Inch | 17.78 Millimeter
Actual Width
0.7 Inch | 17.78 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh