SKF
SKF
18852 / 1.893X2.811X0.468 HMSA97 V
SKF SKF
Description
CRSEAL 18852 / 1.893X2.811X0.468 HMSA97V ; NON-RETURNABLE LIP SEAL
Lip Seal; 1.893" Shaft Dia; 2.811" Housing Bore; 0.468" Nominal Width; Viton Lip; Solid Seal; 0.468" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA97 Seal Design Code
Part #
18852
BDI #
1245167
Details
39.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/18852-1-893X2-811X0-468-HMSA97-V/p/1245167
Your Price
$ 39.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.066
EAN
0085311367035
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA97
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA97
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Long Description
Lip Seal; 1.893" Shaft Dia; 2.811" Housing Bore; 0.468" Nominal Width; Viton Lip; Solid Seal; 0.468" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA97 Seal Design Code
Shaft Diameter
1.893 Inch | 48.082 Millimeter
Housing Bore
2.811 Inch | 71.399 Millimeter
Actual Width
0.468 Inch | 11.887 Millimeter
Nominal Width
0.468 Inch | 11.887 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



