https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-D8-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEzMHxpbWFnZS9qcGVnfGFEUmpMMmhsWWk4eE1EYzNNVEF3TXpZek56YzVNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5RU9GOHlYMWRUWHpNd01IZ3pNREF1YW5CbnxmMGZmODFiNjU2MzFiODliMDI4OTdlNjM5YjkxN2ZjN2FjNjhhMDIwZmIxZjMxOTdlMDI2MWU3NTQwZTUzZjQ4
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-D8-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEzMHxpbWFnZS9qcGVnfGFEUmpMMmhsWWk4eE1EYzNNVEF3TXpZek56YzVNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5RU9GOHlYMWRUWHpNd01IZ3pNREF1YW5CbnxmMGZmODFiNjU2MzFiODliMDI4OTdlNjM5YjkxN2ZjN2FjNjhhMDIwZmIxZjMxOTdlMDI2MWU3NTQwZTUzZjQ4
SKF
SKF
18878 / 1.937X2.683X0.512 D8-SPL P
SKF SKF
Description
CRSEAL 18878 / 1.937X2.683X0.512 D8-SPLP ; NON-RETURNABLE LIP SEAL
Lip Seal; 1.889" Shaft Dia; 2.685" Housing Bore; 0.512" Nominal Width; Polyacrylate Lip; Solid Seal; 0.512" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Stainless Steel Case; D8-SPL Seal Design Code
Part #
18878
BDI #
1245180
Details
68.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/18878-1-937X2-683X0-512-D8-SPL-P/p/1245180
Your Price
$ 68.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.059
EAN
0085311283151
Product Group - BDI
S02250
Generic Design Code
C_R_D8-SPL
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Stainless Steel
Seal Design Code
D8-SPL
Other Features
Without Inner Case | 2 Springs
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
18878
Weight / LBS
0.131
Long Description
Lip Seal; 1.889" Shaft Dia; 2.685" Housing Bore; 0.512" Nominal Width; Polyacrylate Lip; Solid Seal; 0.512" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Stainless Steel Case; D8-SPL Seal Design Code
Actual Width
0.512 Inch | 13.005 Millimeter
Shaft Diameter
1.889 Inch | 47.981 Millimeter
Nominal Width
0.512 Inch | 13.005 Millimeter
Housing Bore
2.685 Inch | 68.199 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

