https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA41-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIwNHxpbWFnZS9qcGVnfGFESmxMMmhoT1M4eE1EYzJOekV5TmpJNU9EWTFOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlUwRTBNVjh5WHpNd01IZ3pNREF1YW5CbnwyOGFiMDlhNmI2MjM2NDdiNTRmY2E3ZGI4ODQyNmQ1Yjg5NjIyZDc5NGYwZTI5ZTBjZDhkZDZmNWY4ZjQ5OWUy
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA41-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIwNHxpbWFnZS9qcGVnfGFESmxMMmhoT1M4eE1EYzJOekV5TmpJNU9EWTFOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlUwRTBNVjh5WHpNd01IZ3pNREF1YW5CbnwyOGFiMDlhNmI2MjM2NDdiNTRmY2E3ZGI4ODQyNmQ1Yjg5NjIyZDc5NGYwZTI5ZTBjZDhkZDZmNWY4ZjQ5OWUy
SKF
SKF
18881 / 1.875X3.15X0.93 HMSA41 R
SKF SKF
Description
CRSEAL 18881 / 1.875X3.15X0.93 HMSA41 R ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1-7/8" Shaft Dia; 3.15" Housing Bore; 0.93" Nominal Width; Nitrile Lip; Solid Seal; 0.93" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA41 Seal Design Code
Part #
18881
BDI #
1245182
Details
43.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/18881-1-875X3-15X0-93-HMSA41-R/p/1245182
Your Price
$ 43.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.074
EAN
0085311020664
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA41
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA41
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
18881
Weight / LBS
0.246
Long Description
Lip Seal; 1-7/8" Shaft Dia; 3.15" Housing Bore; 0.93" Nominal Width; Nitrile Lip; Solid Seal; 0.93" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA41 Seal Design Code
Nominal Width
0.93 Inch | 23.622 Millimeter
Housing Bore
3.15 Inch | 80.01 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Actual Width
0.93 Inch | 23.622 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

