https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRW2-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMzR8aW1hZ2UvanBlZ3xhREl4TDJnd01pOHhNRGN4TVRNd09URTRPVEUxTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWekpmTVY4ek1EQjRNekF3TG1wd1p3fGEzZjdjZGY2Y2ZkZTA5Y2MwNjRiMzdlMDM3MTE4MTYwNTQzZGY3YjE3NTIxYWRhYzIwN2ZjMDVmOWNlZjY3MTI
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRW2-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMzR8aW1hZ2UvanBlZ3xhREl4TDJnd01pOHhNRGN4TVRNd09URTRPVEUxTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWekpmTVY4ek1EQjRNekF3TG1wd1p3fGEzZjdjZGY2Y2ZkZTA5Y2MwNjRiMzdlMDM3MTE4MTYwNTQzZGY3YjE3NTIxYWRhYzIwN2ZjMDVmOWNlZjY3MTI
SKF
SKF
18912 / 1.875X3.105X0.5 CRW2 R
SKF SKF
Description
CRSEAL 18912 / 1.875X3.105X0.5 CRW2 R ; NON-RETURNABLE LIP SEAL
Lip Seal; 1-7/8" Shaft Dia; 3.105" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW2 Seal Design Code
Part #
18912
BDI #
1245195
Details
112.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/18912-1-875X3-105X0-5-CRW2-R/p/1245195
Your Price
$ 112.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.103
EAN
0085311020718
Product Group - BDI
S02250
Generic Design Code
C_R_CRW2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW2
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.162
Long Description
Lip Seal; 1-7/8" Shaft Dia; 3.105" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW2 Seal Design Code
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
3.105 Inch | 78.867 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

