https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM22-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUxNXxpbWFnZS9qcGVnfGFEaGhMMmc1TkM4eE1EYzJPRGs0TmpVd05USTBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTk1qSmZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fGQyMWZmMDNiNWY1ZDk2ZGRjNjM3NzdlODVhN2QyNTgwNzA1NDkyMjc4MDg0YTZkMTJjYWQxMzM1YzE3NGRlYjI
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM22-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUxNXxpbWFnZS9qcGVnfGFEaGhMMmc1TkM4eE1EYzJPRGs0TmpVd05USTBOaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTk1qSmZNVjlPVTE4ek1EQjRNekF3TG1wd1p3fGQyMWZmMDNiNWY1ZDk2ZGRjNjM3NzdlODVhN2QyNTgwNzA1NDkyMjc4MDg0YTZkMTJjYWQxMzM1YzE3NGRlYjI
SKF
SKF
18990 / 1.886X2.561X0.25 HM22 R
SKF SKF
Description
CRSEAL 18990 / 1.886X2.561X0.25 HM22 R ; NON-RETURNABLE LIP SEAL
Lip Seal; 1.886" Shaft Dia; 2.561" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM22 Seal Design Code
Part #
18990
BDI #
1245207
Details
51.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/18990-1-886X2-561X0-25-HM22-R/p/1245207
Your Price
$ 51.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.03
EAN
0085311020985
Product Group - BDI
S02250
Generic Design Code
C_R_HM22
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM22
Other Features
Without Inner Case | Flanged OD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.084
Long Description
Lip Seal; 1.886" Shaft Dia; 2.561" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM22 Seal Design Code
Housing Bore
2.561 Inch | 65.049 Millimeter
Shaft Diameter
1.886 Inch | 47.904 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

