SKF
SKF
18994 / 1.886X2.75X0.469 HMSA92S P
SKF SKF
Description
CRSEAL 18994 / 1.886X2.75X0.469 HMSA92SP ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1.886" Shaft Dia; 2-3/4" Housing Bore; 15/32" Nominal Width; Polyacrylate Lip; Solid Seal; 15/32" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92S Seal Design Code
Part #
18994
BDI #
1245209
Details
86.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/18994-1-886X2-75X0-469-HMSA92S-P/p/1245209
Your Price
$ 86.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.068
EAN
0085311152013
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA92S
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA92S
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
18994
Weight / LBS
0.151
Long Description
Lip Seal; 1.886" Shaft Dia; 2-3/4" Housing Bore; 15/32" Nominal Width; Polyacrylate Lip; Solid Seal; 15/32" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92S Seal Design Code
Nominal Width
0.469 Inch | 11.913 Millimeter
Housing Bore
2.75 Inch | 69.85 Millimeter
Actual Width
0.469 Inch | 11.913 Millimeter
Shaft Diameter
1.886 Inch | 47.904 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



