

SKF
SKF
18X35X6 HMSA7P2 V
SKF SKF
Description
CRSEAL 18X35X6 HMSA7P2 V DBL LIP SEAL ; NON-RETURNABLE
18MM Shaft Dia; 35MM Housing Bore; 6MM Nominal Width; Viton Lip; Solid Seal; 6MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7P2 Seal Design Code
Part #
18X35X6 HMSA7P2 V
BDI #
22778690
Details
148.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/18X35X6-HMSA7P2-V/p/22778690
Your Price
$ 148.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
7316579047524
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7P2
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7P2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
18X35X6 HMSA7P2 V
Weight / LBS
0.032
Long Description
18MM Shaft Dia; 35MM Housing Bore; 6MM Nominal Width; Viton Lip; Solid Seal; 6MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7P2 Seal Design Code
Actual Width
0.236 Inch | 6 Millimeter
Housing Bore
1.378 Inch | 35 Millimeter
Shaft Diameter
0.709 Inch | 18 Millimeter
Nominal Width
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh