JOHNS MANVILLE
JOHNS MANVILLE
19 30 6MSCFV 14
JOHNS MANVILLE JOHNS MANVILLE
Description
19 30 6MSCFV 14 ; POR SOLID SEAL
0.748" Shaft Dia; 1.181" Housing Bore; 1.181" Nominal Width; PTFE | Viton Lip; Solid Seal; 1.181" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; SCF Seal Design Code
Part #
19-30-6MSCFV-14
BDI #
18225868
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/19-30-6MSCFV-14/p/18225868
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0827834385697
Product Group - BDI
S02250
Generic Design Code
J/M_SCF
Lip Material
PTFE | Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SCF
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
19-30-6MSCFV-14
Weight / LBS
0.0144
Long Description
0.748" Shaft Dia; 1.181" Housing Bore; 1.181" Nominal Width; PTFE | Viton Lip; Solid Seal; 1.181" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case; SCF Seal Design Code
Shaft Diameter
0.748 Inch | 18.999 Millimeter
Housing Bore
1.181 Inch | 29.997 Millimeter
Nominal Width
1.181 Inch | 29.997 Millimeter
Actual Width
1.181 Inch | 29.997 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



