

DICHTOMATIK
DICHTOMATIK
19.5X30X6/6.4TCVR4
DICHTOMATIK DICHTOMATIK
Description
19.5X30X6/6.4TCVR4 LIP SHAFT SEAL
19.5MM Shaft Dia; 30MM Housing Bore; 6.4MM Nominal Width; Nitrile Lip; Solid Seal; 6.4MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TCVR4 Seal Design Code
Part #
19.5X30X6/6.4TCVR4
BDI #
902726
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/19-5X30X6-6-4TCVR4/p/902726
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.006
Product Group - BDI
S02250
Generic Design Code
TSM_TCVR4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TCVR4
Other Features
6MM Width
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
19.5X30X6/6.4TCVR4
Long Description
19.5MM Shaft Dia; 30MM Housing Bore; 6.4MM Nominal Width; Nitrile Lip; Solid Seal; 6.4MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TCVR4 Seal Design Code
Shaft Diameter
0.768 Inch | 19.5 Millimeter
Nominal Width
0.252 Inch | 6.4 Millimeter
Actual Width
0.252 Inch | 6.4 Millimeter
Housing Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh