Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

19.5X30X6/6.4TCVRV https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-TC-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NzN8aW1hZ2UvanBlZ3xhR1ZpTDJoaFppOHhNRFF3TkRJMU5EazNNems0TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOVVRMTh5WDFkVFh6TXdNSGd6TURBdWFuQm58YTM2NTdjMzc1YWJmNmMzZTkzY2EwNjRjNmEzOGFiZjk0NzdmYTQ2ZDEyN2Y4MjFjZjlhODA3OWVhMDk3MTE2OA
902727 Oil Seals 

DICHTOMATIK DICHTOMATIK

19.5X30X6/6.4TCVRV

Description

19.5X30X6/6.4TCVRV LIP SHAFT SEAL

19.5MM Shaft Dia; 30MM Housing Bore; 6.4MM Nominal Width; Nitrile Lip; Solid Seal; 6.4MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TCVRV Seal Design Code

Part #

19.5X30X6/6.4TCVRV

BDI #
902727

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.006
Product Group - BDI
S02250
Generic Design Code
TSM_TCVRV
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TCVRV
Other Features
6MM Width
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
19.5X30X6/6.4TCVRV
Long Description
19.5MM Shaft Dia; 30MM Housing Bore; 6.4MM Nominal Width; Nitrile Lip; Solid Seal; 6.4MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; TCVRV Seal Design Code
Shaft Diameter
0.768 Inch | 19.5 Millimeter
Actual Width
0.252 Inch | 6.4 Millimeter
Housing Bore
1.181 Inch | 30 Millimeter
Nominal Width
0.252 Inch | 6.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh