https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA45-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMjh8aW1hZ2UvanBlZ3xhRGcwTDJneE55OHhNRGN4TVRNeE1qRXpPREkzTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEUwTlY4elh6TXdNSGd6TURBdWFuQm58MWQwOGVlMTNjZTk5MTNiMzRlMmQwMmI0MTIyODYyY2RmZjBhZDUxNzhmZTE4NjdkZjVlNGNhZGQ3M2VjMDM5Ng
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA45-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMjh8aW1hZ2UvanBlZ3xhRGcwTDJneE55OHhNRGN4TVRNeE1qRXpPREkzTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMEUwTlY4elh6TXdNSGd6TURBdWFuQm58MWQwOGVlMTNjZTk5MTNiMzRlMmQwMmI0MTIyODYyY2RmZjBhZDUxNzhmZTE4NjdkZjVlNGNhZGQ3M2VjMDM5Ng
SKF
SKF
19090 / 1.929X2.441X0.315 HMSA45 R
SKF SKF
Description
CRSEAL 19090 / 1.929X2.441X0.315 HMSA45R ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1.929" Shaft Dia; 2.441" Housing Bore; 0.315" Nominal Width; Nitrile Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 3 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HMSA45 Seal Design Code
Part #
19090
BDI #
1245277
Details
50.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/19090-1-929X2-441X0-315-HMSA45-R/p/1245277
Your Price
$ 50.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.019
EAN
0085311889049
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA45
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HMSA45
Other Features
Internal and External Lip | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.08
Long Description
Lip Seal; 1.929" Shaft Dia; 2.441" Housing Bore; 0.315" Nominal Width; Nitrile Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 3 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HMSA45 Seal Design Code
Actual Width
0.315 Inch | 8.001 Millimeter
Nominal Width
0.315 Inch | 8.001 Millimeter
Shaft Diameter
1.929 Inch | 48.997 Millimeter
Housing Bore
2.441 Inch | 62.001 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

