https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSA-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQzN3xpbWFnZS9qcGVnfGFHVTRMMmd6TUM4eE1EYzJPRGMxTlRBMk5EZzJNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTkJYekpmVjFOZk16QXdlRE13TUM1cWNHY3w3YjY5MTlhMTYxNjliYmZiM2RiOTU5OGYyNTBlM2E1ODZmMjM4YzgyZTZjYzZlYTMzNzAxZGNiNThlZDFjZWEy
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HMSA-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQzN3xpbWFnZS9qcGVnfGFHVTRMMmd6TUM4eE1EYzJPRGMxTlRBMk5EZzJNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVRWTkJYekpmVjFOZk16QXdlRE13TUM1cWNHY3w3YjY5MTlhMTYxNjliYmZiM2RiOTU5OGYyNTBlM2E1ODZmMjM4YzgyZTZjYzZlYTMzNzAxZGNiNThlZDFjZWEy
SKF
SKF
19095 / 1.929X2.756X0.472 HMSA-SP R
SKF SKF
Description
CRSEAL 19095 /1.929X2.756X0.472 HMSA-SPR ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 1.929" Shaft Dia; 2.756" Housing Bore; 0.472" Nominal Width; Nitrile Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA-SP Seal Design Code
Part #
19095
BDI #
1245278
Details
50.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/19095-1-929X2-756X0-472-HMSA-SP-R/p/1245278
Your Price
$ 50.61 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.057
EAN
0085311156431
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA-SP
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA-SP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
19095
Weight / LBS
0.126
Long Description
Lip Seal; 1.929" Shaft Dia; 2.756" Housing Bore; 0.472" Nominal Width; Nitrile Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA-SP Seal Design Code
Housing Bore
2.756 Inch | 70.002 Millimeter
Actual Width
0.472 Inch | 11.989 Millimeter
Nominal Width
0.472 Inch | 11.989 Millimeter
Shaft Diameter
1.929 Inch | 48.997 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

